Beli compressor air compressor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JUN-AIR Laboratory & Health Science Electric Air Compressor (Kompresor Angin Elektrik)
    Mulai

    Rp219.999.900

    JUN-AIR Laboratory & Health Science Electric Air Compressor (Kompresor Angin Elektrik)
    Deskripsi:
    Enclosed air compressors have housing around the compressor components to further isolate the compressor in clean environments. The enclosure also serves to reduce compressor noise.
    atribut:
    • UNSPSC: 40151601
    • Air Dryer Included: No Air Dryer
    • Air Tank Size (gal): 1.1
    • Duty cycle: Continuous
    • Electrical Connection: Cord With Plugs
    • Enclosed: Yes
    • Finish: Nickel Plated Brass Fittings; Painted Frame; Powder Coated Tank
    • Free Air Flow Rate @ Maximum Pressure (cfm): 2.5
    • Frequency (Hz): 60
    • Includes: cUL ApprovedEvaporation Tray
    • Input Voltage (V): 120 AC
    • Item: Laboratory Air Compressor
    • Life Expectancy (hour): 15000
    • Lubrication Type: Oil Free
    • Manufacturer Part Number: 1770008
    • Maximum Operating Pressure (psi): 116
    • Maximum Operating Temperature (°F): 104
    • Maximum Speed (rpm): 1750
    • Minimum Operating Temperature (°F): 50
    • Outlet Gender: Female
    • Outlet Size (inch): 1/4
    • Outlet Type: NPT
    • Output Power (HP): 1/2
    • Overall Height (inch): 17.31
    • Overall Length (inch): 19.6
    • Overall Width (inch): 16
    • Phase: Single
    • Plug Type: Three Prong
    • Power Source: Corded Electric
    • Pump Type : Rocking Piston
    • Sound Level (dBA): 48
    • Tank Style: Hot Dog
    • Thermal Protection: Yes
Daftar Harga compressor air compressor Terbaru October 2026
JUN-AIR Laboratory & Health Science Electric Air Compressor (Kompresor Angin Elektrik)Rp219.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)